Select Country and Language Canada / French
Changer de pays
CE-DVISM | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | CE-DVISM | DVI extender over single CAT5 cable up to 230ft (70m)

  • Réf. fabricant CE-DVISM
  • PART #590858
Description

The Comprehensive CE-DVISM is a DVI over CAT5 extender over single CAT5 cable up to 70 meters/230ft. The unit is passive, no external power is required. The CE-DVISM is sold as a pair and uses one CAT5/5e/6 cable to send the DVI signal. Extend the transmi

Caractéristiques
  • Extends DVI over single Cat5/Cat6 cable
  • Supports up to 230ft at 1024x768 or 164ft at 1920 x 1200
  • Compact size for tight spaces
  • No external power required
  • Includes both transmitter and receiver
  • Indicator lights show signal present and unit has power
Spécifications
  • DVI Connector: 1xDVI-D 29 pin
  • Link Connector: 1xRJ45 Shielded
  • Video Bandwidth: 1.65 Gbps ( DVI 1.1)
  • Resolution: Up to 1920 x 1200 @60 Hz
  • Does not support HDCP
  • Input TMDS Video Signal: 1.2 volts p-p
  • Input DDC Signal: 5 volts p-p (TTL)
  • Link CDis
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires