Select Country and Language Canada / French
Changer de pays
CE-HD330RS | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | CE-HD330RS | HDMI RS-232 HDBaseT extender over CAT5e/6 up to 330ft

  • Réf. fabricant CE-HD330RS
  • PART #590861
Type: KVM ANALOG
Description

The Comprehensive CE-HD330RS HDMI with RS-232 HDBaseT extender over Single CAT5e/CAT6 transmitter and receiver set can send uncompressed audio/video over a single run of CAT5e/6 cable up to 100m/330ft and has the added benefit of control through the built

Caractéristiques
  • 3D, 4Kx2K support, HDCP and DVI Compliant
  • Supports HDCP repeater and CEC function
  • Simultaneous transmission of uncompressed data over a single CAT6/CAT5e cable up to 100 m/330 ft
  • Uncompressed video 1080p, 60 Hz, 36-bit
  • Audio support up to LPCM 7.1CH, Dolb
Applications

Applications include: household entertainment sharing and control, lecture room display and control, showroom display and control, meeting room presentation and control, and classroom display and control. Unit comes with a 2 year warranty.

Spécifications
  • Transmitter Input: 1 HDMI, 1 IR Extender, 1 RS-232
  • Transmitter Output: 1 CAT5e/6, 1 IR Blaster
  • Receiver Input: 1 CAT5e/6, 1 IR Extender
  • Receiver Output: 1 HDMI, 1 RS-232, 1 IR Blaster
  • HDMI I/O Cable Distance: 10m/8bits; 6m/12bits/input, 15m/12bits/out
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires