Select Country and Language Canada / French
Changer de pays
CETTF1013-105 | TRANSITION NETWORKS

TRANSITION NETWORKS | CETTF1013-105 | Ethernet Point System(tm) Slide-In-Module Media Converters 10BASE-T (RJ45) [100 m/328 ft.] to 10BASE-FL 850 nm multimode (SC) [2 km/1.2 miles]

  • Réf. fabricant CETTF1013-105
  • PART #251345
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10BASET
Port 2 Device Technology: 10BASE-FL