Select Country and Language Canada / French
Changer de pays
CETTF1014-105 | TRANSITION NETWORKS

TRANSITION NETWORKS | CETTF1014-105 | Ethernet Point System(tm) Slide-In-Module Media Converters 10BASE-T (RJ45) [100 m/328 ft.] to 10BASE-FL 1310 nm single-mode (SC) [20 km/12.4 miles]

  • Réf. fabricant CETTF1014-105
  • PART #231622
Device: MEDIA CONVERTERS
Port 1 Device Technology: 10BASET
Port 2 Device Technology: 10BASE-FL