Select Country and Language Canada / French
Changer de pays
CFM 2750 | DSG-CANUSA

DSG-CANUSA | CFM 2750 | Medium Wall Cross-linked Polyolefin Heat Shrink Tubing; 48" Stick; 2.75" diameter; Black

  • Réf. fabricant CFM 2750
  • PART #456198
Class: NO CLASS SPECIFIED
Decimal: 2.75 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 2 3/4 NCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Medium wall heat shrink tubing suitable for a variety of low voltage electrical and mechanical applications where lighter weight and greater flexibility are important; 48" Stick; 2.75" diameter; Black

Caractéristiques
  • Seals and protects cable splices and terminations
  • Rugged mechanical protection
  • Complete moisture sealing
  • Strain relief for delicate wire connections
  • High resistance to impact and abrasion
  • Optional Thermoplastic adhesive liner for complete environmental protection and insulation
  • Continuous operating temperature: -55C to 110C
  • Shrink temperature: 120C
Applications

Strain relief and environmental protection
Splice covers for electrical cables
HVAC systems for pipes and ducts
Insulation cover or jacket repair on low voltage cables

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires