Select Country and Language Canada / French
Changer de pays
CFMFF1314-200 | TRANSITION NETWORKS

TRANSITION NETWORKS | CFMFF1314-200 | Fast Ethernet or ATM / SONET Point System(tm) Slide-In-Module Media Converters 1300 nm multimode (SC) [2 km/1.2 miles] to 1310 nm single-mode (SC) [20 km/12.4 miles]

  • Réf. fabricant CFMFF1314-200
  • PART #231628
Device: MEDIA CONVERTERS
Port 1 Device Technology: MULTIMODE
Port 2 Device Technology: SINGLE-MODE