Select Country and Language Canada / French
Changer de pays
CFPE2EI-LY | PANDUIT

PANDUIT | CFPE2EI-LY | Faceplate, Mini-Com, 2 Port, Single Gang, Executive, Electric Ivory, Pack of 50

  • Réf. fabricant CFPE2EI-LY
  • PART #239855
Color: IVORY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Mini-Com Faceplate, 2 Port, Single Gang, Executive, Bulk Pack, Electric Ivory. Accept Mini-Com Modules for Shielded Twisted Pair (STP) and Unshielded Twisted Pair (UTP) cable, (including Category 5e and Category 6), Fiber Optic and Coaxial cable, which snap in and out for easy moves, adds and changes. Easy-to-carry package contains 50 faceplates and mounting screws.

Caractéristiques
  • Accept Mini-Com Modules for STP and UTP (including Category 5e and Category 6), Fiber Optic and Coax, which snap in and out for easy moves, adds and changes
  • Contain 50 faceplates and mounting screws in an easy to carry package
  • Eliminates opening individual bags
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires