Select Country and Language Canada / French
Changer de pays
CFPL6WH-LY | PANDUIT

PANDUIT | CFPL6WH-LY | Faceplate, Mini-Com, 6-Port, Single Gang, Vertical, Flush Mount, Off White, Pack of 50

  • Réf. fabricant CFPL6WH-LY
  • PART #230853
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 6
Description

Mini-Com Faceplate, 6 Port, Single Gang, Classic, White, Bulk Pack. Accept Mini-Com Modules for Shielded Twisted Pair (STP) and Unshielded Twisted Pair (UTP) cable, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes. Include label/label covers for easy port identification. Replacement label/label covers available.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Include label/label covers for easy port identification
  • Replacement label/label covers available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires