Select Country and Language Canada / French
Changer de pays
CFPTR4IW | PANDUIT

PANDUIT | CFPTR4IW | Faceplate, 4-Port, Single Gang, Tamper Resistant, Includes (4) Encased Sloped Ports, Accepts Mini-Com Modules, 5.8"H x 3.1"W x 1.5"D (147.32mm x 78.74mm x 38.10mm), Off White

  • Réf. fabricant CFPTR4IW
  • PART #326540
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
Caractéristiques
  • Includes unique gaskets that prevent water from entering and damaging connections
  • Meets the level of protection required for an IP56 enclosure
  • Sloped design improves bend radius control
  • Made of impact resistant material
  • Optional icons available
  • Two-piece hinged design
  • Mounts to single gang opening
  • Includes combo head screws to secure cover to base (tamper resistant screws also included)
  • Accepts Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires