Select Country and Language Canada / French
Changer de pays
CFW 1100-D | DSG-CANUSA

DSG-CANUSA | CFW 1100-D | Heavy Wall Cross-linked Polyolefin Heat Shrink Tubing; 48" Stick; 1.1" diameter; Black

  • Réf. fabricant CFW 1100-D
  • PART #CFW1100-D
Class: NO CLASS SPECIFIED
Decimal: 1.00 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: BLACK
RoHS Compliant: YES
Size By Inch Fractions: 1 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Heavy wall heat shrink tubing provides maximum reliability for insulating and protecting cable joints and terminations; 48" Stick; 1.1" diameter; Black

Caractéristiques
  • 3:1 shrink ratio
  • Withstands severe mechanical requirements of U.R.D., submersible and direct burial installations
  • High impact, abrasion, corrosion and chemical resistance
  • Rated for 1 kV, 90C continuous use
  • Optional thermoplastic adhesive liner provides complete environmental protection and insulation
  • Continuous operating temperature: -55C to 110C
  • Shrink temperature: 120C
Applications

Electrical/Utility
Industrial
Strain relief and mechanical protection
Insulation of primary low voltage cables

Infos techniques et normes

UL 486D; CSA C22.2 No. 198.2; ANSI C119- 1; Western Underground Guide Numbers 2.4 and 2.5; ICEA and NEMA insulation thickness requirements; DNV Type approval

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires