Select Country and Language Canada / French
Changer de pays
CG100-950 | COOPER CROUSE-HINDS

COOPER CROUSE-HINDS | CG100-950 | 1" STRAIGHT CORD GRIP 0.85" MIN O.D. 0.95" MAX O.D. STEEL GREY

  • Réf. fabricant CG100-950
  • PART #CG100-950
Caractéristiques
  • Neoprene bushings are color coded by cable diameter for quick and easy identification of proper cord grip.
  • Rugged construction protects cord from damage.
  • Compact design permits close spacing of fittings on panel applications.
  • Tightening one nut create watertight seal.
  • Male tapered thread NPT.
  • Straight cord grips available in steel or aluminum, 45 and 90Cord grips available in malleable iron.
  • Body (steel or malleable Iron) - electrogalvanized
  • Body (aluminum) - natural
  • Nut (steel) - electrogalvaed
  • Nut (aluminum) - natural
Applications

CG Series color-coded grips with neoprene bushings are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO, and SVO.
CG cord grips are installed to provide a means for passing a cord into an enclosure, form a watertight seal for cord and provide pullout protection for cord, ensuring a secure connection.

Spécifications
  • Body - Straight: 1/2" through 11/2" steel, or 1/2" through 1" aluminum
  • Body - 45 - 1/2" through 1" malleable iron
  • Body - 90 - 1/2" through 1" malleable iron
  • Nut - steel or aluminum
  • Bushing - neoprene
Infos techniques et normes

Suitable for NEMA 4 enclosures and other wet locations. Suitable for use in Class I, Div. 2 hazardous locations when installed in accordance with NEC 501.10(B)(2).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires