Select Country and Language Canada / French
Changer de pays
CGETF1013-110 | TRANSITION NETWORKS

TRANSITION NETWORKS | CGETF1013-110 | Gigabit Ethernet Point System(tm) Slide-In-Module Media Converters 1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-SX 850 nm multimode (SC) [62.5/125m: 220 m/722 ft.; 50/125m: 550 m/1804 ft.]

  • Réf. fabricant CGETF1013-110
  • PART #332151
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASE-SX