Select Country and Language Canada / French
Changer de pays
CGETF1029-111 | TRANSITION NETWORKS

TRANSITION NETWORKS | CGETF1029-111 | Gigabit Ethernet Point System(tm) Slide-In-Module Media Converters 1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-LX 1550 nm TX / 1310 nm RX single fiber single-mode (SC) [20 km/12.4 miles]

  • Réf. fabricant CGETF1029-111
  • PART #333556
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASE-LX