Select Country and Language Canada / French
Changer de pays
CGFEB1014-120 | TRANSITION NETWORKS

TRANSITION NETWORKS | CGFEB1014-120 | 10/100/1000 Ethernet Point System(tm) Slide-In-Module Media Converters 10/100/1000BASE-T (RJ45) [100 m/328 ft.] to 1000BASE-LX 1310 nm single-mode (SC) [10 km/6.2 miles]

  • Réf. fabricant CGFEB1014-120
  • PART #268669
Device: MEDIA CONVERTERS
Port 1 Device Technology: 1000BASET
Port 2 Device Technology: 1000BASE-LX
Description

10/100/1000 Ethernet