Select Country and Language Canada / French
Changer de pays
CGJ620UA | PANDUIT

PANDUIT | CGJ620UA | Jumper Kit, Two #6 AWG (16mm2) Jumper Kits, Factory Terminated On Both Ends With 90 Degree Reverse Bent Lugs, .16 oz. (5cc) of Antioxidant, Two Grounding Stickers, (8) #10-32 and M5 Bonding Studs and (16) #10-32 and M5 Bonding Nuts

  • Réf. fabricant CGJ620UA
  • PART #354316
Application: RACK/CABINET/ENCLOSURE
Component: JUMPER KITS
Connection Type: MECHANICAL
Description

Two #6 AWG (16mm) jumpers; factory terminated on both ends with 90 reverse bent lugs; provided with .16 oz. (5cc) of antioxidant, two grounding stickers, eight each #10-32 and M5 bonding studs and sixteen each #10-32 and M5 bonding nuts.

Caractéristiques
  • Bond the front and back cabinet rails to the cabinet grounding busbar
  • Patent pending hardware incorporates paint piercing serrations to create a bond point between the cabinet rail and lug; hardware never needs to be removed for new equipment installations
  • Both ends are factory terminated with reverse bent lugs that save space, confining the connection to one RU
  • Available in three lengths, 20", 30", and 40" to satisfy a wide range of cabinet rail depths
  • Engineered to comply with US and International grounding requirements
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires