Select Country and Language Canada / French
Changer de pays
CHR | SYSTEM SENSOR

SYSTEM SENSOR | CHR | Chime, Indoor, Wall Mount, Red

  • Réf. fabricant CHR
  • PART #674162
Description

Like the entire SpectrAlert Advance product line, wall-mount chimes and chime strobes include a variety of features that increase their application versatility while simplifying the installation. With white and red plastic housings, wall and ceiling m ounting options, SpectrAlert Advance can meet virtually any application requirement.

Selectable-output chimes and chime/strobes are private mode notification appliances used to alert trained personnel to investigate possible emergency situations and to take appropriate action. Security guard and nurse workstations are ideal locations for chime products.

All devices feature plug-in design with minimal intrusion into the back box, making the installation fast and foolproof while virtually eliminating costly and time-consuming ground faults.

Installers can easily adapt devices to a wide range of application requirements using field-selectable candela settings, automatic selection of 12-or-24 volt operation, and a rotary switch for chime tones and two volume selections.

Must be a reseller to purchase this product.

Caractéristiques
  • Plug-in design with minimal intrusion into the back box
  • Mounting plate shorting spring feature checks wiring continuity before device installation
  • Captive mounting screw
  • Tamper-resistant construction
  • Field-selectable candela settings: 15, 15/75, 30, , 95, 110, 115
  • Automatic selection of 12- or 24-volt operation at 15 and 15/75 candela
  • Rotary switch for tone selection and volume selections
  • Five selectable tones
  • Electrically compatible with legacy SpectrAlert devices
  • Listed for ceiling or wall moing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires