Select Country and Language Canada / French
Changer de pays
CI-KIT2 | SIEMON COMPANY

SIEMON COMPANY | CI-KIT2 | Clip On Tool Kit; Includes S814 Impact Tool, 66 and 110 Termination Blades, Probe Pic, Electrician's Scissors, Mini Flathead Screwdriver, AllPrep Cable Preparation Tool

  • Réf. fabricant CI-KIT2
  • PART #204522
Drive / Blade: NONE
Height / Depth: NONE
Length: NO LENGTH
Product Type: TOOL KIT - ASSORTED
Size / Capacity: NONE
Width / Diameter: NONE
Description

Siemon's CI-KIT2 includes all the components of the standard CI-KIT with the addition of our popular AllPrep cable preparation tool in place of the CPT-WEB tool. Also, a "D-Ring" has been added to carry additional tools. These tools are stored in a handy, lightweight, clip-on pouch which allows the installer to cut, strip and terminate cabling without having to carry separate tools or larger tool kits.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires