Select Country and Language Canada / French
Changer de pays
CIS14A0702 | RADIX WIRE CO

RADIX WIRE CO | CIS14A0702 | UL2196 Certified Silicone Fire Alarm Cable. 14AWG Stranded Bare Copper 2 Conductor Shielded Circuit Integrity Fire Alarm Cable

  • Réf. fabricant CIS14A0702
  • PART #FA-1402C-2-1S-2HR
Conductor Count: 2 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: SR-SILICON RUBBER
Jacket Color: RED
Jacket Material: FRPE-FLAME RETARDANT POLYETHYLENE
NEC Rating: UL LISTED ART 760 - FIRE ALARM
RoHS Compliant: NOT DECLARED
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 90 DEGREES CENTIGRADE
UL Style: UL STYLE
Voltage Rating: 300 VOLTS AC
Applications

Fire alarm circuit integrity (NEC Article 760), and emergency systems (NEC Articles 700 and 517).
Suitable for 2-hr. certified fire-resistive applications in EMT conduit.*
Fire certified for Power-Limited system use at 72V phase-to-phse utilization voltage.
Meets fire alarm survivability circuit requirements in the National Fire Protection Code (NFPA 72).
*DuraLife FPL products are not approved for use in RMC or IMC conduit systems.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires