Select Country and Language Canada / French
Changer de pays
CJ588BLY | PANDUIT

PANDUIT | CJ588BLY | Mini-Com Module, Category 5e, UTP, 8-Position 8-Wire, Universal Wiring, Black, Leadframe Style

  • Réf. fabricant CJ588BLY
  • PART #174020
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 1
Termination: IDC
Vendor No.: CJ588BL
Wiring: A/B UNIVERSAL
Description

Mini-Com Unshielded Module: Cat 5e, 8 position, 8 wire universal module. Termination cap is color coded for T568A and T568B wiring schemes. Color: Arctic white, Terminates 4-pair 24 and 22 AWG 100 ohm solid unshielded twisted pair cable

Caractéristiques
  • Clear termination cap: Enables easy troubleshooting and eases conductor alignment during termination
  • Modular: UTP jack modules snap in and out of all Mini-Com Faceplates, Modular Patch Panels and Surface Mount Boxes for easy moves, adds and changes
  • True strain relief: Controls cable bend radius for long term installed performance
  • RJ45 interface: Industry standard interface provides a quick and easy plug and play connection to RJ45 patch cords; backwards compatible
  • Identification: Can be clearly identified with optional labels and icons for port identification
  • Termination tools (optional): CJT-X termination tool ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability
  • Block out device (optional): Provides a simple and secure method to control access to data ports while not in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires