Select Country and Language Canada / French
Changer de pays
CJ66BUY | PANDUIT

PANDUIT | CJ66BUY | Mini-Com Jack Module, Leadframe Style, Category 3, UTP, 6-Position 6-Wire, Universal Wiring, Blue

  • Réf. fabricant CJ66BUY
  • PART #243789
Color: BLUE
Number of Ports: 1
Termination: IDC
Wiring: RJ11
Description

Mini-Com Mini-Jack Module, Category 3, Unshielded Twisted Pair (UTP), 6 Port 6 Wire, Universal, Blue. Patented lead frame termination style ensures twists are maintained to within 1/2. No punchdown tool required, optional termination tool (CJT-X) ensures conductors are fully terminated. Termination cap provides excellent strain relief; helps control cable bend radius and securely retains wires. Clear, removable termination cap provides easy troubleshooting. Terminate 4-pair 24 and 22 AWG 100 ohm solid unshielded twisted pair cable. Accept 6 and 8-position modular plugs without damage. White colored module base designates Category 3 performance. Can be clearly identified with optional labels and icons. Compatible with Mini-Com Modular Patch Panels, Faceplates, and Surface Mount Boxes. Optional RJ45 blockout device blocks out unauthorized access to jack modules and potentially harmful foreign objects, saving time and money associated with data security breaches, network downtime, repair, and hardware replacement. Optional dust cap keeps out dust and debris while not in use.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires