Select Country and Language Canada / French
Changer de pays
CJ688TGRD-C | PANDUIT

PANDUIT | CJ688TGRD-C | Mini-Com Jack Module, Category 6, UTP, 8-Position 8-Wire, Universal Wiring, Red, TG Style, 100 Pk

  • Réf. fabricant CJ688TGRD-C
  • PART #520606
Category: CATEGORY 6
Color: RED
Family: GIGA-CHANNEL
Market Name: INTEGRITY
Number of Ports: 1
Sub Family: MINI-COM TX-6 JACK
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Mini-Com Module, Category 6, Unshielded Twisted Pair (UTP), 8 Port 8 Wire, Universal, Red, TG Style, Bulk Packaged. Exceed requirements of ANSI/TIA-568-C.2 Category 6, IEEE 802.3an-2006, and ISO 11801 Class E channel standards. Exceed requirements of ANSI/TIA-568-C.2 Category 6 and IEC 61156-5 Category 6 component standards. Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications. Each jack is 100 percent tested to ensure NEXT and RL performance and is individually serialized for traceability. Utilize patent-pending enhanced Giga-TX Technology for jack terminations which optimizes performance by maintaining cable pair geometry and eliminating conductor untwist. Contacts plated with 50 microinches of gold for superior performance. No punchdown tool required; termination tool (EGJT) ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability. Optional termination tool (TGJT) reduces termination time by 25%, ideal for high volume installations. Can be re-terminated a minimum of twenty times. Off white termination cap designates Category 6 PLUS performance and provides positive strain relief; helps control cable bend radius and securely retains wires. Terminate 4-pair, 22 û 26 AWG, 100 ohm, solid or stranded twisted pair cable. Universal termination cap is color-coded for T568A and T568B wiring schemes. Accept 6 and 8-position modular plugs without damage. Can be clearly identified with optional labels and icons. Compatible with Mini-Com Modular Patch Panels, Faceplates, and Surface Mount Boxes. Optional RJ45 Blockout device blocks out unauthorized access to jack modules and potentially harmful foreign objects, saving time and money associated with data security breaches, network downtime, repair and hardware replacement. Optional Dust cap keeps out dust and debris while not in use.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires