Select Country and Language Canada / French
Changer de pays
CJ6X88TGBL-24 | PANDUIT

PANDUIT | CJ6X88TGBL-24 | Mini-Com Module, Cat 6A, RJ45, UTP, 10 Gb/s, 8 Position 8 wire universal module, black, pack of 24

  • Réf. fabricant CJ6X88TGBL-24
  • PART #549020
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Exceed requirements of ANSI/TIA-568-C.2 Category 6A, IEEE 802.3an-2006, and ISO 11801 Class EA channel standards. Exceed ANSI/TIA-568-C.2 Category 6A and IEC 61156-5 Category 6A component standards. Meet requirements of IEEE 802.3af and IEEE 802.3at fo r PoE applications. Each jack is 100 percent tested to ensure NEXT and RL performance and is individually serialized for traceability. Utilize patent-pending enhanced Giga-TX Technology for jack terminations which optimizes performance by maintaining c able pair geometry and eliminating conductor untwist. Contacts plated with 50 microinches of gold for superior performance. No punchdown tool required; termination tool (EGJT) ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability. Can be re-terminated a minimum of twenty times. Blue termination cap designates Category 6A performance and provides positive strain relief; helps control cable bend radius and se curely retains wires. Terminate 4-pair, 22 û 26 AWG, 100 ohm, solid or stranded twisted pair cable. Universal termination cap is color-coded for T568A and T568B wiring schemes. Accept 6 and 8-position modular plugs without damage

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires