Select Country and Language Canada / French
Changer de pays
CJ6X88TGBL | PANDUIT

PANDUIT | CJ6X88TGBL | Mini-Com Module, Category 6A, UTP, 8-Position 8-Wire, Universal Wiring, Black, TG Style

  • Réf. fabricant CJ6X88TGBL
  • PART #307325
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Exceed requirements of ANSI/TIA-568-C.2 Category 6A, IEEE 802.3an-2006, and ISO 11801 Class EA channel standards. Exceed ANSI/TIA-568-C.2 Category 6A and IEC 61156-5 Category 6A component standards. Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications. Each jack is 100 percent tested to ensure NEXT and RL performance and is individually serialized for traceability. Utilize patent-pending enhanced Giga-TX Technology for jack terminations which optimizes performance by maintaining cable pair geometry and eliminating conductor untwist. Contacts plated with 50 microinches of gold for superior performance. No punchdown tool required; termination tool (EGJT) ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability. Can be re-terminated a minimum of twenty times. Blue termination cap designates Category 6A performance and provides positive strain relief; helps control cable bend radius and securely retains wires. Terminate 4-pair, 22 - 26 AWG, 100 ohm, solid or stranded twisted pair cable. Universal termination cap is color-coded for T568A and T568B wiring schemes. Accept 6 and 8-position modular plugs without damage

Caractéristiques
  • Interoperable - Compatible with components of the TX6A and TX6A-SD 10Gig UTP copper cabling system with MaTriX Technology (100 and 70 m solutions) for increased design flexibility
  • Alien crosstalk suppression - Innovative MaTriX split foil technology provides superior alien crosstalk performance enabling high density applications (48-ports, 1 RU)
  • 100% Performance tested - Confidence that each jack module will deliver the critical electrical performance requirements
  • Superior headroom warranty - Provides the highest margins above the industry standard for both electrical and alien crosstalk performance
  • Utilizes enhanced Giga-TX technology - Optimizes performance by eliminating conductor untwist and reduces installation time and expense
  • Utilizes flex technology - shortens the tuning length of the jack module enabling higher performance
  • Improved termination cap - Conductor retention slots simplify jack module termination
  • Modular - UTP jack modules snap in and out of all Mini-Com faceplates, modular patch panels and surface mount boxes for easy moves, adds and changes
  • True strain relief - Controls cable bend radius for long term installed performance
  • Individually serialized - Marked with quality control number for future traceability
  • RJ45 interface - Industry standard interface provides a quick and easy plug and play connection to RJ45 patch cords; backwards compatible
  • Identification - Can be clearly identified with optional labels and icons for port identification
  • Integrated shuttered door keeps out dust and debris of unmated RJ45 jack modules
  • Color-specific keys with positive and negative keying features mechanically and visually distinguish connections to prevent unintentional mating with unlike keyed or non-keyed modular plugs, offering network design flexibility, versatility, accommodating discrete networks for enhanced security
  • No punchdown tool required; termination tool (EGJT) ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability
  • Terminate 4-pair, 22 - 26 AWG, 100 Ohm, solid or stranded twisted pair cable
  • Universal termination cap is color-coded for T568A and T568B wiring schemes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires