Select Country and Language Canada / French
Changer de pays
CJK6X88TGBL | PANDUIT

PANDUIT | CJK6X88TGBL | Mini-Com Keyed Module, Category 6A, Unshielded Twisted Pair (UTP), 8 Port 8 Wire, Universal, Black, TG Style

  • Réf. fabricant CJK6X88TGBL
  • PART #529341
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 1
Wiring: A/B UNIVERSAL
Description

Mini-Com Keyed Module, Category 6A, Unshielded Twisted Pair (UTP), 8 Port 8 Wire, Universal, Black, TG Style. Mechanical keyed configurations prevent unintentional insertion into adjacent ports (6 versions). Color-coded for easy identification. Exceed requirements of ANSI/TIA-568-C.2 Category 6A, IEEE 802.3an-2006, and ISO 11801 Class EA channel standards. Exceed requirements of ANSI/TIA-568-C.2 Category 6A and IEC 61156-5 Category 6A component standards. Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications. Contacts plated with 50 microinches of gold for superior performance. Terminate 4-pair, 22ù26 AWG, 100 ohm, solid or stranded twisted pair cable. Utilize patented enhanced Giga-TX Technology for jack terminations which optimizes performance by maintaining cable pair geometry and eliminating conductor untwist. No punchdown tool required; termination tool (EGJT) ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability. Termination cap is color-coded for T568A and T568B wiring schemes. Can be re-terminated a minimum of twenty times. Each jack is 100 percent tested to ensure NEXT and RL performance. Red termination cap designates Category 5e performance and provides a positive strain relief; helps control cable bend radius and securely retains wires. Compatible with Mini-Com Modular Patch Panels, Faceplates and Surface Mount Boxes.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires