Select Country and Language Canada / French
Changer de pays
CJNC30I | APPLETON

APPLETON | CJNC30I | Incandescent Fixture Units, without Mounting Hood

  • Réf. fabricant CJNC30I
  • PART #APP-CJNC30I
Rating: IP66
Type: HAZARDOUS LIGHTING
Description

Code Master incandescent explosionproof fixtures provide safe lighting in the presence of hazardous atmospheres or dusts, and are suitable for locations exposed to dirt, moisture, saltwater, corrosive conditions and high ambient temperatures.