Select Country and Language Canada / French
Changer de pays
CJSK688TGBU | PANDUIT

PANDUIT | CJSK688TGBU | Mini-Com Keyed Module, Category 6, Shielded, 8 Port 8 Wire, Universal, Blue, TG Style

  • Réf. fabricant CJSK688TGBU
  • PART #549000
Category: CATEGORY 6
Color: BLUE
Number of Ports: 1
Termination: IDC
Wiring: A/B UNIVERSAL
Description

Mini-Com Keyed Module, Category 6, Shielded, 8 Port 8 Wire, Universal, Blue, TG Style. Mechanical keyed configurations prevent unintentional insertion into adjacent ports (6 versions). Color-coded for easy identification. Exceed requirements of ANSI/TIA-568-C.2 Category 6, IEEE 802.3an-2006, and ISO 11801 Class E channel standards. Exceed requirements of ANSI/TIA-568-C.2 Category 6 and IEC 61156-5 Category 6 component standards. Meet requirements of IEEE 802.3af and IEEE 802.3at for PoE applications. Contacts plated with 50 microinches of gold for superior performance. Terminate 4-pair, 22ù26 AWG, 100 ohm, solid or stranded twisted pair cable. Utilize patented enhanced Giga-TX Technology for jack terminations which optimizes performance by maintaining cable pair geometry and eliminating conductor untwist. No punchdown tool required; termination tool (EGJT) ensures conductors are fully terminated by utilizing a smooth forward motion without impact on critical internal components for maximum reliability. Termination cap is color-coded for T568A and T568B wiring schemes. Can be re-terminated a minimum of twenty times. 0.187 in. tab provides conductive path for grounding individual jacks. Fully grounded and bonded to patch panel when installed in Panduit All Metal Modular Patch Panels. Integrated strain relief with wire cap provides 360 conductive path for grounding. Each jack is 100 percent tested to ensure NEXT and RL performance. White termination cap designates Category 6 performance and provides a positive strain relief; helps control cable bend radius and securely retains wires.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires