Select Country and Language Canada / French
Changer de pays
CKFE1COAX | COMNET

COMNET | CKFE1COAX | Copperkit Two Single Channel Ethernet COAX Extenders with Cat5 Cables and Power Supplies

  • Réf. fabricant CKFE1COAX
  • PART #598505
Description

The ComNet(TM) CopperKit CKFE1COAX Ethernet over COAX line consists of a pair of CLFE1COAX which support one channel of 100Mbps Ethernet as well as Pass-through Power over Ethernet (PoE) over standard 75O coaxial cable. These units support transmission distances of up to 5,000 feet (1524m) at 10 Mbps, or 1800 feet (548m) at 100 Mbps. The IEEE 802.3-compliant extenders also meets the requirements for IEEE 802.3af/at PoE power, passing through up to 30 watts of power per port to the powered device (PD ). The CLFE(X)COA X series may also be used interchangeably with other CopperLine Ethernet-over-Coax extenders. LED indicators confirm operating status of the device. Packaged in a rugged aluminum housing, these units are designed for desktop or stand- alone mounting. Environmentally hardened to the requirements of NEMA TS-1/ TS-2 for most out-of-plant applications, and true plug-and-play design ensures ease of installation and operation.

Must be a reseller to purchase this product.

This part haseen discontinued by the supplier.

Caractéristiques
  • Transmits individual Ethernet data channels with Passthrough PoE over standard coaxial cable
  • Extends Ethernet up to 5,000 feet (1524 m) over coaxial cable
  • Extended temperature operation from -40Cº to +75Cº
  • Extended Pass-through Poe meets the IEEE 802.af and 802.3at standard for Power over Ethernet
  • High-data rate, ideal for the high bandwidth requirements of Mega-pixel cameras, multiple IP cameras systems, and cameras requiring jumbo frame transmission
  • Symmetric Bandwidth provides consistent upload and download with virtually zero packet loss over the total usable distance
  • Type tested to RFC-2544 TCP/IP network bandwidth packet transmission standards
  • User-selectable data rate for maximum bandwidth and transmission distance utilization
  • Complies wth all major IEEE standards and RFC network protocols for UDP, TCP/IP, HTT P/HTT Ps
  • Designed for use in harsh operating environments: Fully compliant with the environmental requirements of NEMA TS -1/TS -2 and the Caltrans specification for traffic sig nal Control equipment
  • Aluminum housing
  • Designed and manufactured in the USA
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires