Select Country and Language Canada / French
Changer de pays
CL-12HDDE454A3 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CL-12HDDE454A3 | Sentry 2U Rack Mount Smart CDU Expansion Unit With Dual Infeeds and PIPS, Outlets: (12) IEC 60320/C19, Input: 208 Volt, 3-Phase Delta, 50/60 Hz, 30 Amp, Input Cord: (2) NEMA L15-30P Plug, 10 ft (3 m) Cord, 3 x LED Amp Meter Display

  • Réf. fabricant CL-12HDDE454A3
  • PART #558293
Number of Outlets: 12
Type: RACK MOUNT PDU
Caractéristiques
  • High-density- Dual-input power feeds, 2U horizontal mounting with (12) IEC 60320 C19 Outlets
  • High power distribution- (2) 208 Volt 3-Phase 20/30 Amp input feed options
  • Input current monitor- PIPS technology precisely measures the power of each input feed. On-site verification of the input current with the LED display, remote verification via browser or serial of all power parameters- voltage, current, power, VA, kW hr, power factor and crest factor
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • Traps and alerts- Provide automated SNMP-based alarms and email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two temperature and humidity probes and reports conditions thru the Web interface
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
  • Sentry Smart horizontal PDU with dual 3-Phase infeeds and Per Inlet Power Sensing (PIPS)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires