Select Country and Language Canada / French
Changer de pays
CL-12HDE444C8 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CL-12HDE444C8 | Sentry 2U Rack Mount Smart CDU Expansion Unit With PIPS, Outlets: (6) IEC 60320/C13 (6) IEC 60320/C19, Input: 240 Volt, 3-Phase Delta, 50/60 Hz, 30 Amp, Input Cord: NEMA L15-30P Plug, 10 ft (3 m) Cord

  • Réf. fabricant CL-12HDE444C8
  • PART #558294
Number of Outlets: 12
Type: RACK MOUNT PDU
Caractéristiques
  • High-density- Single-power Infeed, 2U horizontal mounting, with 6 each IEC C13 and 6 each IEC C19 outlets
  • High power distribution- 208 Volt 3-Phase 20 and 30 Amp single input feed options
  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site verification of the input current with LED digital display and remote verification via web browser or serial screen
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • Traps and alerts- Provide automated SNMP-based alarms and email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two temperature and humidity probes and reports conditions thru the Web interface
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
  • 20/30 Amp 3-phase horizontal power distribution with mixed outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires