Select Country and Language Canada / French
Changer de pays
CL-18VD8451A3 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CL-18VD8451A3 | Sentry 0U Rack Mount Smart CDU Expansion Unit, Outlets: (18) IEC 60320/C19, Input: 208 Volt, 3-Phase Delta, 100 Amp, Input Cord: IEC 60309 9 Hour 4 Pin Blue Water-Tight Plug, 10 ft (3 m) Cord, Top/Front Cord Entry, 3 x LED Amp Meter Display

  • Réf. fabricant CL-18VD8451A3
  • PART #558302
Number of Outlets: 18
Type: RACK MOUNT PDU
Caractéristiques
  • High-density- Single-power input feed, 18 outlets per enclosure (Qty 18 x IEC C19)
  • High power distribution- 208 Volt, 3-phase Delta, 100-Amp input feed option
  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site verification of the input current with the LED digital display and remote verification via web browser or serial screen
  • IP access and security- Web interface, SSL, SSH, telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • SNMP traps and alerts- Provide automated SNMP-based alarms or email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
  • HTTP/HTTPs web configuration and control- Use the sentry web interface to configure each unit's network settings. SNMP traps for environmental and power thresholds and firmware updates. Also use the web interface to monitor key values, including amperage load(s), temperature/humidity and other environmental conditions. SSL security provides a secure HTTPs connection
  • SNMP management and event notification- The Sentry family of products supports the Simple Network Management Protocol (SNMP). This allows network management systems to use SNMP requests to retrieve information such as input power, temperature and humidity. The Sentry includes an SNMP v1 agent supporting standard MIB I and MIB II objects. A private enterprise MIB extension (Sentry3 MIB) is also supported to provide remote power control. SNMP traps can be generated for various events, including input current load thresholds (minimum and maximum), temperature thresholds (minimum and maximum), humidity thresholds (minimum and maximum), water indication, and closed contacts (cabinet doors open/close)
  • Add a second tower - Connect an expansion cabinet PDU to this smart cabinet PDU to control two power input circuits and monitor power in the data center cabinet (individual or groups) under 1 IP address - our exclusive strategy for managing dual power-supply servers; Zero U enclosure - a vertical enclosure that occupies zero vertical U of rack space in the equipment cabinet, it mounts on the back rails or in the cavity space of the cabinet
  • Secure access- SSH or SSL Protecti
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires