Select Country and Language Canada / French
Changer de pays
CL-18VDX413A3 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CL-18VDX413A3 | Sentry 0U Rack Mount Smart CDU Expansion Unit, Outlets: (18) IEC 60320/C19, Input: 240 Volt, 3-Phase Delta, 50/60 Hz, 60 Amp, Input Cord: IEC 60309 Cordset, 10 ft (3 m), 3 x LED Amp Meter Display

  • Réf. fabricant CL-18VDX413A3
  • PART #558306
Number of Outlets: 18
Type: RACK MOUNT PDU
Description

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High-density- Single-power input feed, 18 outlets per enclosure (Qty 18 x IEC C19)
  • High Power Distribution- 208V, 3-phase Delta or Wye, 50-Amp or 60-Amp input feed options
  • Input Current Monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site veri cation of the input current with the LED digital display. Remote veri cation via web browser or serial screen
  • IP access and security- Web interface, SSL, SSH, telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • SNMP traps and alerts- Provide automated SNMP-based alarms or email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires