Select Country and Language Canada / French
Changer de pays
CL-21VDD111 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CL-21VDD111 | Sentry 0U Rack Mount Smart CDU Expansion Unit, Outlets: (21) IEC 60320/C13, Input: 208 Volt, 3-Phase Delta, 50/60 Hz, 20 Amp, Input Cord: NEMA L15-20P Cordset, 10 ft (3 m), 3 x LED Amp Meter Display

  • Réf. fabricant CL-21VDD111
  • PART #558309
Number of Outlets: 21
Type: RACK MOUNT PDU
Caractéristiques
  • Remote power monitoring- Monitor input power via IP or serial interface
  • HTTP/HTTPs web configuration and control- Use the sentry web interface to configure each unit's network settings. SNMP traps for environmental and power thresholds and firmware updates. Also use the web interface to monitor key values, including amperage load(s), temperature/humidity and other environmental conditions. SSL security provides a secure HTTPs connection
  • SNMP management and event notification- The Sentry family of products supports the Simple Network Management Protocol (SNMP). This allows network management systems to use SNMP requests to retrieve information such as input power, temperature and humidity. The Sentry includes an SNMP v1 agent supporting standard MIB I and MIB II objects. A private enterprise MIB extension (Sentry3 MIB) is also supported to provide remote power control. SNMP traps can be generated for various events, including input current load thresholds (minimum and maximum), temperature thresholds (minimum and maximum), humidity thresholds (minimum and maximum), water indication, and closed contacts (cabinet doors open/close)
  • Zero U enclosure- A vertical enclosure that occupies Zero Vertical U of rack space in the equipment cabinet. It mounts on the back rails or in the cavity space of the cabinet
  • Secure access- SSH or SSL Protection: Secure Shell (SSH), known as Secure Socket Shell, is a Unix-based command interface and protocol for securely getting access to a remote device. Sentry supports SSHv2. Secure Sockets Layer (SSL) is a commonly-used protocol for managing the security of a message transmission on the Internet. SSL is an integral part of most Web browsers (clients) and Web servers. Sentry supports SSLv3/TLSv1
  • Integrated temp/humidity probe support- (2) RJ-style connectors located on the face panel of the PDU's enclosure provide support for (2) Integrated Temperature and Humidity Probes with 10 ft cables provide real-time measurements in the data center cabinet
  • Firmware flash upgradable- Access new firmware updates via FTP for new firmware features and code releases, an update to the firmware does not affect the status of the power outlets
  • LDAP/LDAPS- The sentry family of products supports Lightweight Directory Access Protocol (LDAP) version 3 including LDAPS (LDAP over TSL/SSL). This support enable authentication with LDAP servers, user accounts do not need to be individually created locally on each sentry device. This allows administrators to pre-define and configure (
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires