Select Country and Language Canada / French
Changer de pays
CL-24H53484A1 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CL-24H53484A1 | 3U Rack Mount Smart CDU Expansion Unit With PIPS, Outlets: (18) IEC 60320/C13 (6) IEC 60320/C19, Input: 240/415 Volt, 3-Phase Wye, 50/60 Hz, 20 Amp, Input Cord: IEC Red 6 Hour 3P+N+G Plug, 10 ft (3 m) Cord

  • Réf. fabricant CL-24H53484A1
  • PART #558311
Number of Outlets: 24
Type: RACK MOUNT PDU
Caractéristiques
  • High-density- Single-power Infeed, 3U horizontal mounting, with 18 IEC 60320 C13 and 6 IEC C19 outlets
  • High power distribution- 240/415 Volt 3-Phase Wye 20/30 Amp
  • Input Current Monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site verification of the input current with the LED digital display. Remote verification via browser or serial screen
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • Traps and alerts- Provide automated SNMP-based alarms and email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two temperature and humidity probes and reports conditions thru the Web interface
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
Spécifications
  • 3U Rack Mount Smart CDU Expansion Unit With PIPS (Per Inlet Power Sensing)
  • Input Voltage: 240/415 Volt, 3-Phase Wye, 50/60 Hz
  • Input Cord: IEC Red 6 Hour 3P+N+G Plug, 10 ft (3 m) Cord
  • Amperage Rating: 20 Amp
  • Outlets: (18) IEC 60320/C13 (6) IEC 60320/C19
  • Communications: 10/100 BaseT Ethernet, HTTP/HTTPS, SSLv3/TLSv1, SNMPv2, SSHv2, Telnet, LDAPv3/LDAPS, TACACS+, RADIUS, RS-232 (Serial)
  • Dimension: 5.250 Inch Length x 17.200 Inch Width x 10.000 Inch Depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires