Select Country and Language Canada / French
Changer de pays
CL-2HF2C222A3 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CL-2HF2C222A3 | Sentry 1U Rack Mount Smart Fail-Safe Transfer Switch Expansion Unit, Outlets: (2) IEC 60320/C19, Input: 208 - 240 Volt AC, 50/60 Hz, 30 Amp, Input Cord: Two NEMA L6-30P Cordset 10 ft

  • Réf. fabricant CL-2HF2C222A3
  • PART #558343
Number of Outlets: 2
Type: RACK MOUNT PDU
Caractéristiques
  • Fail-safe- Redundant power feeds pick up the entire load for both circuits if either power feed fails
  • Input current monitor- Power monitoring of the aggregate load on each power circuit (amps) remotely via the interface and locally on the enclosure
  • Authentication - Username/password required for network administrators and user accounts, multiple user accounts can be established with designated access rights
  • Web GUI- Full configuration and control for managing user accounts and network settings through the built-in web interface
  • Add and expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
  • Power distribution- 208 - 240 Volt 20 Amp and 30 Amp; or 230 Volt 16 Amp and 32 Amp power input feed options
  • Environmental monitoring - Add temperature, humidity, water and intrusion monitoring with the EMCU-1-1B
  • IP access and security- Web interface, SSL, SSH, Telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, TACACS and RS-232 access
  • SNMP traps and email alerts- Provide automated alerts for power and environmental conditions
  • Remote power monitoring- Monitor input power via IP or serial interface
  • HTTP/HTTPs web configuration and control- Use the sentry web interface to configure each unit's network settings, SNMP traps for environmental and power thresholds and firmware updates, Also use the web interface to monitor key values, including amperage load(s), temperature/humidity and other environmental conditions, SSL security provides a secure HTTPs connection
  • 1U Enclosure- A horizontal enclosure that occupies 1U horizontal rack space in the equipment cabinet which typically mounts on the back of a 19 or 23 Inch rack
  • Secure access- SSH or SSL Protection: Secure Shell (SSH), known as Secure Socket Shell, is a Unix-based command interface and protocol for securely getting access to a remote device, sentry supports SSHv2. Secure Sockets Layer (SSL) is a commonly-used protocol for managing the security of a message transmission on the Internet; SSL is an integral part of most web browsers (clients) and web servers, sentry supports SSLv3/TLSv1
  • Integrated temp/humidity probe support- (2) RJ-style connectors located on the face panel of the PDU's enclosure provide support for (2) Integrated Temperature and Humidity Probes with 10 ft cables provide real-time measurements in the data center cabinet
  • Firmware flash upgradeable- Access new firmware updates via FTP for new firmware features and code releases, an update t
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires