Select Country and Language Canada / French
Changer de pays
CL-36V52454-A4C | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CL-36V52454-A4C | Sentry 0U Rack Mount Smart CDU Expansion Unit With PIPS, Outlets: (24) IEC 60320/C13 (12) IEC 60320/C19

  • Réf. fabricant CL-36V52454-A4C
  • PART #558347
Number of Outlets: 36
Type: RACK MOUNT PDU
Caractéristiques
  • High-density- Single-power input feed, 36 outlets per enclosure (Quantity 24 IEC C13 and 12 IEC C19 outlets)
  • High power distribution- 240/415 Volt 3-phase power, 20/30 Amp power input feed option. Deli Volters up to 14.4/21.6 kW
  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each phase. On-site verification of the input current with the LED digital display and remote verification via web browser or serial screen
  • IP access and security- Web interface, SSL, SSH, telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • Alerts - Provide automated SNMP-based alarms or email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two external temperature and humidity probes and reports conditions through the user interface without the need for additional IP addresses
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires