Select Country and Language Canada / French
Changer de pays
CL-A16 | VIKING ELECTRONICS

VIKING ELECTRONICS | CL-A16 | 16 in. Analog Clock

  • Réf. fabricant CL-A16
  • PART #667930
Description

Viking's Wireless Clock System provides reliable, accurately synchronized clocks for your entire facility. Eliminating dedicated clock wiring can save you thousands of dollars on installation and also allows for easy retrofitting of an existing install ation. While most wireless systems are limited to the range of the transmitter, Viking's system is not. Each clock acts as a Repeater (transceiver), meaning the secondary clocks both receive and retransmit the signal, maximizing signal transmission dis tances. The system is comprised of a CTG-2 master clock, a CL-RFT clock RF transmitter and Analog or Digital wireless slave clocks. Working on Viking's 915-928MHz frequency hopping technology eliminates interference with other wireless products and req uires no FCC license, eliminating extraneous fees. The received signal remains strong even under the effects of noise, obstructions or long distances which tend to decrease the signal to noise ratio. Installation is a cinch for our wireless clocks, jus t insert the batteries or connect power and hang them. That's it.



Viking's CL Series wireless clocks include automatic calibration, as well as diagnostics that allow the user to view the signal strength, how long since the last time the ock received a signal, a comprehensive analysis of the clock itself and remaining battery life. The 12 and 16 inch wireless Analog clocks receive and retransmit an RF clock sync signal every 4 hours (standard) or 12 hours (economy) allowing for a batte ry life of 5 years or 8 years respectively. The 2.5 and 4 inch digital clocks are powered by an included power adapter and receive and retransmit an RF clock sync signal every minute. Viking also offers a complete line of accessories for the Analog or Digital clocks such as: double mount housings, wire guards and surface mount housings (for digital clocks only).



Must be a reseller to purchase this product

Caractéristiques
  • Built-in repeater receives and retransmits clock sync signal
  • 915 - 928 MHz frequency-hopping technology
  • Internal antenna
  • Built-in diagnostic mode for easy maintenance
  • 5 yr battery life (standard) or 8 yr battery life (economy)
  • Black ABS case and polrbonate crystal
  • Optional double mount housing available (see CL-DMA12/16)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires