Select Country and Language Canada / French
Changer de pays
CL-SFP1 | COMNET

COMNET | CL-SFP1 | 10Mbps Extended Distance CopperLine SFP

  • Réf. fabricant CL-SFP1
  • PART #631654
Device: REPEATERS
Description

The ComNet(TM) CopperLine(TM) CL-SFP is a small form-factor pluggable Ethernet extender module that improves bandwidth and distance of existing copper networks. It helps avoid installation costs of new fiber lines on site by allowing full 10 or 100Mbps Ethernet bandwidth to be extended over 2-wire twisted pair or coaxial cable. Housed in a small form-factor pluggable (SFP) module enclosure, it is designed for plug-and-play installation into any 100BaseFX Ethernet unit with an MSA-compliant port. These must be used in pairs, with a CL-SFP module installed at both ends of the connection, or a CopperLine unit installed at one end.

Caractéristiques
  • Point-to-point Ethernet connectivity at 10 or 100 Mbps up to 1,000 ft (304 m) using 1 pair UTP cable or 2,000 ft (609 m) using the optional CLRJ2COAX adapter and coax cable.
  • Extends Ethernet distance over single pair or coax with an adapter.
  • Small Form-Factor Pluggable (SFP) module can be plugged into any Ethernet switch with SFP ports that support 100BASE-FX*
  • Tested and certified by an independent laboratory for full compliance with the environmental requirements of NEMA TS-1/TS-2 and CALTRANS Traffic Signal Control Equipment Specifications
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires