Select Country and Language Canada / French
Changer de pays
CLESP | COMNET

COMNET | CLESP | PoE Setup Tool

  • Réf. fabricant CLESP
  • PART #499440
RoHS Compliant: YES
Type: RJ45
Description

The ComNet CopperLine(TM) CLES P provides surge protection for Ethernet connections operating under potentials of high surge resulting from conditions such as lighting strikes or power fluctuations.

Protection is provided concurrent to the IEC EN55024 Immunity characteristics for continuous and transient, conducted and radiated disturbances, including electrostatic discharges (ES D). The CLES P requires the shield of the RJ45 connectors to be connected to the chassis ground.

Must be a reseller to purchase this product.

Caractéristiques
  • Innovative direct in line port plug in module saving valuable
  • equipment space
  • Ability to choose only those ports that require extra
  • protection
  • Small format and easy to install in any RJ45 connector
  • Provides addition port protection for cameras, DVRsd NVRs
  • Compatible with 10/100/1000 BaseT port
  • Does not require extra ground cable
  • Compatible with PoE 802.3af and 802.3at
  • Tested and certified to EN61000-4-5 and EN55024 surge standards
  • Designed and manufactured in the U.S.A.
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires