Select Country and Language Canada / French
Changer de pays
CLFE16COAX | COMNET

COMNET | CLFE16COAX | 16-channel Ethernet over COAX with Pass-through PoE

  • Réf. fabricant CLFE16COAX
  • PART #485640
Product Type: VIDEO TRANSMITTER
Description

The ComNet(TM) CopperLine CLFE(X)COA X Ethernet over COAX line consists of four models that supports100Mbps Ethernet as well as Pass-through Power over Ethernet (PoE) over standard 75O coaxial cable. These models support transmission distances of up to 5,000 feet (1524m) at 10 Mbps, or 1800 feet (548m) at 100 Mbps. The CLFE1COAX, the CLFE4COAX, CLFE8COAX and the CLFE16COAX transport, one, four, eight or sixteen channels respectively. The IEEE 802.3-compliant extenders also meets the requirements for IEEE 802.3af/at PoE power, passing through up to 30 watts of power per port to the powered device (PD). The CLFE(X) COAX series may also be used interchangeably with other CopperLine Ethernet-over-Coax extenders. LED indicators confirm operating statu s of the device. Packaged in a rugged aluminum housing, these units are designed for desktop or stand-alone mounting. The CLFE8COAX and CLFE16COAX are offered in EIA 19" 1U high rack for easy installation. Environmentally hardened to the requirements o f NEMA TS-1/ TS-2 for most out-of-plant applications, and true plug-and-play design ensures ease of installation and operation.

This part has been discontinued by the supplier.

Caractéristiques
  • Transmits individual Ethernet data channels with Passthrough
  • PoE over standard coaxial cable
  • Extends Ethernet up to 5,000 feet (1524 m) over coaxial cable
  • Extended temperature operation from -40Cº to +75Cº
  • Extended Pass-through Poe meets the IEEE 802.3af and 802.3at standard for Power over Ethernet
  • High-data rate, ideal for the high bandwidth requirements of Mega-pixel cameras, multiple IP cameras systems, and cameras requiring jumbo frame transmission
  • Symmetric Bandwidth provides consistent upload and download with virtually zero packet loss over the total usable distance
  • Type tested to RFC-2544 TCP/IP network bandwidth packet transmission standards
  • User-selectable data rate for maximum bandwidth and transmission distance utilization
  • Complies with all major IEEE standards and RFC network protocols for UDP, TCP/IP, HTTP/HTTPs
  • Designed for use in harsh operating environments: Fully compliant with the environmental requirements of NEMA
  • TS-1/TS-2 and the Caltrans specification for traffic signal
  • Control equipment
  • Aluminum housing
  • Designed and manufactured in the USA
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires