Select Country and Language Canada / French
Changer de pays
CLFE16IPS | COMNET

COMNET | CLFE16IPS | 16-port, High,Power PoE Midspan Injector

  • Réf. fabricant CLFE16IPS
  • PART #598580
Number of Ports: 16 PORTS
Type: MIDSPAN
Description

The ComNet CopperLine(TM) CLFE8IPS and CLFE16IPS are 8 and 16 port high power PoE midspans. They are compatible with 10/100/1000 BaseT Ethernet networks. They meet IEEE 802.3af and IEEE 802.3at standards and deliver up to 37W per port simultaneously on all ports without requiring power management. The PoE function can be set up with Windows GUI or use the default plug and play option. These mid-span power injectors are equipped with LEDs to provide operational status. No IP settings or configurations are required and they are completely transparent to the Ethernet network and higher layer protocols. The CopperLine CLFE8IPS and CLFE16IPS models are 1 RU high and can be easily installed in 19" racks. They are ideal for a wide range of CCTV or IT applications that require high power such as IP cameras, wireless access points or VoIP to be connected to a central LAN switching fabric with ease.

Must be a reseller to purchase this product.

Caractéristiques
  • 8 or 16 ports of IEEE 802.3 af and IEEE 802.3 at compliant
  • PoE for 10/100/1000 Base-T networks
  • Delivers up to 37W per port simultaneously on all ports, no power management required
  • Automatically senses the powered device (PD) power class
  • LED Indicato indicate power on each port
  • Provide high data rate and high power for long distance, ideal for mega-pixel cameras 19", 1U rack or wall mountable
  • Fully transparent to Ethernet networks and higher layer protocols
  • Easy set up with Windows GUI with defaut plug and play option
  • No IP address programming or other network setup required
  • Limited lifetime warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires