Select Country and Language Canada / French
Changer de pays
CLFE16UTP | COMNET

COMNET | CLFE16UTP | Sixteen-channel Ethernet over UTP with Pass-through PoE

  • Réf. fabricant CLFE16UTP
  • PART #598578
Number of Ports: 16 PORTS
Description

The ComNet(TM) CopperLine CLFE(X)UTP Ethernet over UTP line consists of four models that support 100Mbps Ethernet as well as Pass-through Power over Ethernet (PoE)* over twisted pair cable (CAT5, UTP). These models support transmission distances of up to 3,000 feet (914m) at 10 Mbps, or 2,100 feet (640m) at 100 Mbps. The CLFE1UTP, the CLFE4UTP, CLFE8UTP and the CLFE16UTP transport, one, four, eight or sixteen channels respectively. The IEEE 802.3-compliant Ethernet electrical interface of these Ethe rnet extenders also meets the requirements for IEEE 802.3af/at PoE power, passing-through up to 30 watts of power per port to the powered device (PD). The CLFE(X)UTP series may also be used interchangeably with other CopperLine Ethernet-over- UTP exten ders. LED indicators confirm operating status of the device. Packaged in a rugged aluminum housing, these units are designed for desktop or stand-alone mounting. The CLFE8UTP and CLFE16UTP are offered in EIA 19" 1U high rack for easy installation. Envi ronmentally hardened to the requirements of NEMA TS-1/ TS-2 for most out-of-plant applications, and true plug-and-play design ensures ease of installation and operation.

This part has been discontinued by the supplier.

Caractéristiques
  • Transmits individual Ethernet data channels with Passthrough
  • PoE over standard UTP cable
  • Extends Ethernet up to 3,000 feet (914 m) over UTP
  • Extended temperature operation from -40Cº to +75Cº
  • Extended Pass-through PoE meets the IEEE 802.3af and
  • 802.3at standard for Power over Ethernet
  • High-data rate, ideal for the high bandwidth requirements of Mega-pixel cameras, multiple IP cameras systems, and cameras requiring jumbo frame transmission
  • Symmetric Bandwidth provides consistent upload and download with virtually zero packet loss over the total usable distance
  • Type tested to RFC-2544 TCP/IP network bandwidth packet transmission standards
  • User-selectable data rate for maximum bandwidth and transmission distance utilization
  • Complies with all major IEEE standards and RFC network protocols for UDP, TCP/IP, HTTP/HTTPs
  • Designed for use in harsh operating environments: Fully compliant with the environmental requirements of NEMA TS-1/TS-2 and the Caltrans specification for traffic signal
  • Control equipment
  • Aluminum housing
  • Designed and manufactured in the USA
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires