Select Country and Language Canada / French
Changer de pays
CLFE4US1TPC | COMNET

COMNET | CLFE4US1TPC | 4-port Switch with extended uplink over coax/UTP

  • Réf. fabricant CLFE4US1TPC
  • PART #598579
Design Features: MODULAR PORT CONFIGURATION
Number of Ports: 1-4
Power Cords: USA
Description

The ComNet CopperLine(TM) CLFE4US 1TPC is an unmanaged switch that combines four individual Ethernet data channels over a single standard COAX or UTP cable. Symmetric bandwidth assures full bandwidth transmission is maintained over the entire operation al distance for both uploads and downloads with virtually zero packet loss. Bandwidth assurance provides the ability to transmit multiple cameras on single camera runs with no information loss. Combined with the CopperLine CLFE(X)COAX series or CLFE(X) UTP series multi-port extenders up to 64 cameras can be transmitted to a central location on just 16 cables. The CLFE4US 1TPC can be powered using standard camera 12 V DC or 24V AC power supplies. It also can be powered by PoE eliminating the need for remote site extra cost power supplies. Type tested under NEMA-TS 2 environmental standards for extended temperature operation from -40Cº to +75Cº, the CLFE4US 1TPC is the perfect solution for extended distance data and power transmission for warehouse, parking lot, campus and casino applications. Certified for use with high-bandwidth megapixel or HD IP cameras, the CLFE4US 1TPC is tested to network packet performance standards along with major manufacturer compatibility testing. The CopperLine CLFE4 US 1TPC assures you of error free, quality operation. Fixed managed L2 functions include 802.1p Qos, support of 2k MAC addressing, learning and aging and a non-blocking switch fabric.

Caractéristiques
  • 4-port unmanaged switch combines four individual
  • Ethernet data channels over a single standard COAX or UTP cable
  • Extends Ethernet distances: up to 5,000 feet (1524 m) over coax; or up to 3000 feet (914 m) over standard UTP*
  • High Density: High (4) channel count within a very small package; ideal for those installations where equipment cabinet space is limited
  • Can be powered using 12 Volts DC, 24 Volts AC or PoE af/ at power sources
  • High data rate, ideal for the high bandwidth requirements of Mega-pixel and HD cameras, multiple IP cameras systems, and cameras requiring jumbo frame transmission Symmetric bandwidth provides consistent upload and download with virtually zero packet loss over the total usable distance
  • Type tested to RFC-2544 TCP/IP network bandwidth packet
  • transmission standards Transceiver cable connectivity tester for fast and simple field diagnostics
  • User-selectable data rate for maximum bandwidth and transmission distance utilization
  • Complies with all major IEEE standards and RFC network protocols for UDP, TCP/IP, HTTP/HTTPS
  • Designed for use in harsh operating environments: extended temperature operation from -40Cº to +75Cºand fully compliant with the environmental requirements of NEMA TS-1/TS-2 and the Caltrans Specification for Traffic Signal Control Equipment
  • Rugged extruded aluminum housing: May be wall or standalone mounted
  • Designed and manufactured in the U.S.A.
  • Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires