Select Country and Language Canada / French
Changer de pays
CLRCVR2-1 | PANDUIT

PANDUIT | CLRCVR2-1 | Clear insulating cover for HTCT2-2-1 copper compression HTAP

  • Réf. fabricant CLRCVR2-1
  • PART #PAN-CLRCVR2-1
Description

Clear HTAP Cover For HTCT No. 2 American Wire Gauge (AWG), Made of high impact plastic to provide high impact strength and 360 degree inspections of crimped connection to assure the crimp is complete and the correct die was used, Incorporate dual self-latching spring loaded latches and supplied with two Panduit UL 94 V-0 cable ties to allow for easy snap-on assembly and ensure covers are secured, Low profile design minimizes space requirements, Each cover half supports installation information labels inside plastic retainer strips to allow labels to be viewed on either side of cover and to protect labels from being removed, Incorporate molded in flash barriers which encompass the HTAP installation providing protection against electrical flash over, UL 94 V-0 flame rating and oxygen index of 28 providing self-extinguishing, flame retardant properties, Part number, voltage rating, temperature rating and HTCT part number molded into cover for easy identification.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires