Select Country and Language Canada / French
Changer de pays
CLSSC-04U | CORNING

CORNING | CLSSC-04U | Classic Closet Connector Housing (CLSSC), 4 rack units, holds 12 CCH connector panels

  • Réf. fabricant CLSSC-04U
  • PART #180420-CLSSC
Connectorized Fibers: 72/288
Loaded: UNLOADED
Type: RACK MOUNT
Description

Corning Cable Systems Classic Closet Connector Housings (CLSSC) provide interconnect or cross-connect capabilities between outside plant, riser or distribution cables and opto-electronics. The housings accept CCH connector panels. The units are designed for rack mounting in 19 in (48 cm) racks or optional 23-in (58 cm) equipment racks (1.75-in EIA hole spacing).
The 1U and 2U housings can also be mounted in 23-in (58 cm) equipment racks by flipping the provided 19-in mounting brackets, while optional 23-in extension brackets are available for the 3U and 4U housings. The 1U and 2U options feature a slide-out tray, while 3U and 4U options are designed with an open top at the front of the housing for ease of access and jumper routing. Classic Closet Connector Housings are compatible with CCH connector panels for multimode and single-mode applications in 6-, 8-, 12-, 16- and 24-fiber configurations. Documentation labels are provided and components can be added as needed to construct a fiber distribution frame for any application. The units include multiple locations for jumper egress and come with the universal cable clamp for cable strain-relief. The 3U and 4U versions include a tinted polycarbonate front door, and all housings can accept a field-installable lock kit for the front door.
The CLSSC housing was sold as the Closet Connector Housing (CCH) from 1996 to 2011, and was replaced by a new CCH design in 2012. The new CCH was designed based on thousands of hours of customer feedback, and offers more than two dozen innovative features that make installation and troubleshooting of fiber optic connectivity faster, easier and more cost effective. From fiber and cable routing and strain relief, to port labeling and termination, the new CCH housings reduce the risk of errors that can disrupt networks.

Applications

Enterprise Networks, Data Center

Spécifications
  • Mounting Type: Rack 19-in, Rack 23-in
  • Product Type (FOH): Rack-Mountable Hardware
  • Height Unit: 4U
  • Housing Color: Black
  • Housing Type: CCH
  • Locking Availability: Front or rear
  • Maximum Number of Panels per Housing: 12
  • Panel or Module Type: CCH
  • Splice Tray Options: No splice tray option
  • Dimensions (HxWxD) (Metric-cm): 17.8x43x30.5 cm
  • Dimensions (HxWxD) (US): 7x17x12 in
Infos techniques et normes

Approval and Listings: Meets ANSI/TIA/EIA-568A and 606; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires