Select Country and Language Canada / French
Changer de pays
CLT100F-C3 | PANDUIT

PANDUIT | CLT100F-C3 | Corrugated Loom Tubing Slit, Polyethylene, 1" (25.4mm) X 100' (30.5m), Orange

  • Réf. fabricant CLT100F-C3
  • PART #CLT100F-C3
Decimal: 1.00 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: PE-POLYETHYLENE
Military Color Code: ORANGE
RoHS Compliant: YES
Size By Inch Fractions: 1 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Corrugated Loom Tubing Slit, 1 Inch (25.4 mm) x 100 Feet (30.5 Meters), Orange. Material is Polyethylene. Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). Offered for applications where Spiral Wrap or Braided Expandable Sleeving may be difficult to install or they do not offer the amount of protection required. Protects and reduces the risk of damage to wiring. Resistant to crush, impact and abrasion. Slit wall design eases installation. Can be held in place using Panduit push mount cable ties or mounts. Applications include control panel wiring and cable harness management.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires