Select Country and Language Canada / French
Changer de pays
CM6700-VMC2 | PELCO

PELCO | CM6700-VMC2 | CM6700 Matrix 2-monitor Expansion Card. Plug-And-Play Installation Expands System 6700 From A 2-video Output System to A 4-video Output System upon Installation and Power-up. NTSC, 120 V AC

  • Réf. fabricant CM6700-VMC2
  • PART #294682
Audio Support: NO
Capacity: 2 CHANNEL
Form Factor: BLADE
PTZ Control: YES
Description

Matrix 2-monitor expansion card. Plug-and-play installation expands System 6700 from a 2-video output system to a 4-video output system upon installation and power-up. NTSC, 120 V AC.

Must be a reseller to purchase this product

This part is discontued by supplier with no suggested replacement.

Caractéristiques
  • 16 Video Inputs; 2 or 4 Video Outputs
  • 20-Character Camera Title
  • Time (24-Hour or AM/PM Formats); Date (4 Formats)
  • Alarm Display Call-up from 18 Direct-Connect Alarm Inputs
  • Video Inputs Individually Selectable for Terminating or Looping
  • Coaxitron Comible
  • Individual Monitor Sequential Switching with Preset Call
  • Compatible with RS-422 Pelco D or Pelco P Protocol
  • Camera Control Selection: Coaxitron or RS-422; Individually Selectable per Camera
  • Control Genex Multiplexers
  • Selectable Data Port: RS-23S-422/RS-485
  • Password-Protected Menu Configuration
  • User Partitioning to Prevent Unauthorized Viewing
  • Compatible Keyboards: - Switcher Only (KBD100) - Switcher Plus Multi-Speed Control, Presets, Patterns, Receiver Auxiliary (KBD200A) - Switcher Plus 3-xis Joystick for Variable Speed PTZ Control, Presets, Patterns, Receiver Auxiliary (KBD300A)
  • Optional CM6700-VMC Two-Monitor Expansion Card
  • Includes Spanish-Language Menus
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires