Select Country and Language Canada / French
Changer de pays
CM6800-32X6 | PELCO

PELCO | CM6800-32X6 | CM6800 Matrix Switcher/Controller. 32 Video Inputs, 6 Video Outputs, NTSC, 120 V AC, 50/60 hz. Economical, Fully Integrated Package and Highly Versatile

  • Réf. fabricant CM6800-32X6
  • PART #341327
Audio Support: NO
Capacity: 32 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: VIDEO SWITCHER
Description

Matrix Switcher/Controller. 32 video inputs, 6 video outputs, NTSC, 120 V AC, 50/60 Hz. Economical, fully integrated package and highly versatile. Supports powerful system macros, or salvo sequences, which allow activation of commonly occurring events.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 32 Video Inputs, 6 Video Outputs
  • Inputs Allow for Viewing and Control of Cameras, Domes, Pan/Tilt/ Zoom (PTZs), Multiplexers, and Other Devices
  • Includes Multiple Language Menus and On-Screen Text
  • Video Inputs Individually Selectable for Terminating orLooping with Switches on Rear Panel
  • Supports Coaxitron and RS-422 Camera Control
  • Password-Protected Menu Configuration
  • Windows-Based Manager Software
  • System Partitioning Prevents Unauthorized Viewing and Control
  • Integrated Color Bar Generator
  • Wide ction of Peripheral Components, Including Keyboards, Alarm Boxes, and Relay Boxes
  • Macro Configuration and Event Timers Automate System Operation
  • Multiple Built-in ASCII Communication Ports
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires