Select Country and Language Canada / French
Changer de pays
CM6800E-KIT | PELCO

PELCO | CM6800E-KIT | Expansion Cables for CM6800E Switcher

  • Réf. fabricant CM6800E-KIT
  • PART #289633
Audio Support: NO
PTZ Control: YES
Type: VIDEO SWITCHER
Description

Expansion cables for CM6800E switcher

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 48 Video Inputs, 8 Video Outputs; Can Be Expanded to 96 x 16
  • Inputs Allow for Viewing and Control of Cameras, Domes, Pan/Tilt/Zoom (PTZs), Multiplexers, and Other Devices
  • Includes Multiple Language Menus and On-Screen Text
  • Video Inputs 1 to 40 Individally Selectable for Terminating or Looping with Switches on Rear Panel
  • Supports Coaxitron and RS-422 Camera Control
  • Password Protected Menu Configuration
  • Windows-Based Manager Software
  • System Partitioning Prevents Unauthorized Viewing and Control
  • WiSelection of Peripheral Components, Including Keyboards, Alarm Boxes, and Relay Boxes
  • Macro Configuration and Event Timers Automate System Operation
  • Multiple Built-in ASCII Communication Ports
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires