Select Country and Language Canada / French
Changer de pays
CM6PWH | PANDUIT

PANDUIT | CM6PWH | Outlet Box, MuTOA 6 Port, 2.36"H x 1.81"W x 7.90"L (59.9mm x 46mm x 200.7mm), Accepts Mini-Com Modules, White

  • Réf. fabricant CM6PWH
  • PART #333443
Color: WHITE
Gang: 3
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 6
Description

MuTOA 6-port outlet box accepts up to six Mini-Com modules when using 1/2 sloped inserts. Cable entry opening: .695" (17.7mm) to .825" (21.0mm) Dia.; Overall dimensions 2.36"H x 1.81"W x 7.90"L (59.9mm x 46mm x 200.7mm).

Caractéristiques
  • Accepts Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Mounts easily with adhesive tape or optional magnet (CSBM-X)
  • Two pass-through holes allow surface mounting with screws (not included)
  • Expandable cable opening will adjust to different cable bundle sizes
  • Accepts up to three 1/2 sloped inserts (shuttered or non-shuttered) for up to six modules (inserts and modules not included)
  • Two mounting eyelets (by the cable opening) allow the MuTOA to be suspended
  • Cable tie support slot will hold cable bundle in place during assembly
  • Ideal for pre-assembled cable runs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires