Select Country and Language Canada / French
Changer de pays
CM9700-CC1 | PELCO

PELCO | CM9700-CC1 | CPU Controller for Large Matrix

  • Réf. fabricant CM9700-CC1
  • PART #299252
Form Factor: MODULE
Type: VIDEO SWITCHER
Description

CPU Controller for Large Matrix

Must be a reseller to purchase this product

Caractéristiques
  • Each Unit Provides up to 64 Single-Pole, Single-Throw (SPST) Contact Outputs for Operating Different Peripheral Equipment
  • Relay Output Contacts Can Be Configured for Normally Open (Factory Default) or Normally Closed Operation
  • Memory Feature Allows Relay Groups to Retain or Hold Their Contact Position in the Event of a Power Failure or Front Panel Reset
  • Multiple Units Can Be Daisy-Chained to Extend the Number of Relay Contact Outputs Controlled from a Single Port on the CC1 (More Than 5,000 Relay Ou tputs Can Be Configured)
  • The Relay Unit Can Be Remotely Placed up to 4,000 Feet (1,219 meters) from the Controller (RS-422 Operation)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires